Product Detail

URL:

Item# : EA153C-23

Description : Regulator

Spec

Operating pressure-1.0MPa or below
Setting pressure-0.05 to 0.85MPa
Pressure resistance-1.5MPa
Ambient temperature-5 to 60℃
Weight: -22: 0.6kg-23: 0.6kg-24: 0.7kg-26: 1.2kg-28: 1.2kg
End-to-end: -22, -23: 75mm, -24: 80mm, -26, -28: 90mm
Mounting screw Rc (PT) 3/8
Dim. (mm) Dia. 75 x 162(H)
With a pressure gauge and a bracket.
Additional explanation
Catalog Price (JPY)

¥ 9,790 (Excluding tax)/¥ 10,769(Tax including)

Quantity of stock

Latest stock:18

(2026/10/15 19:53 Currently)

Update
Catalog Page Page 1015
Relational Items
EA153C-22 Regulator
EA153C-23 Regulator
EA153C-24 Regulator
EA153C-24A
EA153C-26 Regulator
EA153C-28 Regulator
Web catalog image

Documents

Drawings
  1. PDF
Specification
  1. PDF
Catalog
  1. PDF
  2. PDF
Manufacturer’s instruction manual(Japanese)