Product Detail

URL:

Item# : EA153E-14

Description : Flow Proving Switch

Spec

Operating pressure-0.05 to 0.5MPa
Pressure resistance-1.0MPa
Fluid temperature-5 to 60℃
Ambient temperature-5 to 60℃
Contact-1a1b contact
Dim.-Dia. 80 x 91 x 91mm
Applicable fluid-Clean water
Contact capacity-125VAC, 250V: 15A125VDC: 0.5A, 250VDC: 0.25A
Detectable volume 5 to 20L/min
Mounting screw Rc (PT) 1/2
Additional explanation
Catalog Price (JPY)

¥ 13,900 (Excluding tax)/¥ 15,290(Tax including)

Quantity of stock

Latest stock:1

(2026/11/17 07:27 Currently)

Update
Catalog Page Page 1017
Relational Items
EA153E-13 Flow Proving Switch
EA153E-14 Flow Proving Switch
EA153E-23 Flow Proving Switch
EA153E-24 Flow Proving Switch
Web catalog image

Documents

Catalog