Item# : EA153E-23
Description : Flow Proving Switch
Spec
Operating pressure-0.05 to 0.5MPa
|
Pressure resistance-1.0MPa
|
Fluid temperature-5 to 60℃
|
Ambient temperature-5 to 60℃
|
Contact-1a1b contact
|
Dim.-Dia. 80 x 91 x 91mm
|
Applicable fluid-Clean water
|
Contact capacity-125VAC, 250V: 15A125VDC: 0.5A, 250VDC: 0.25A
|
| Detectable volume |
0.8 to 5L/min
|
Mounting screw |
Rc (PT) 3/8 |
| Catalog Price (JPY) |
¥
14,500
(Excluding tax)/¥
15,950(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/17 07:41 Currently)
|
| Catalog Page |
Page 1017
|
Replacement Items
Documents
| Catalog |