Product Detail

URL:

Item# : EA153EA-201

Description : Timer drain valve

Spec

Usage Pressure 0 to 0.98MPa
Mounting Screw Rc1/2”
Valve Material SUS304
Ambient Temperature 0 to 50℃
Valve Opening and shutting Setting Hour CLOSE:1 to 60 minute
OPEN:5 to 20 Second
Drain amount of emission Max. 7500c㎡/1 time
Size 121(W)x120(D)x118(H)mm
The drain inside the compressed air piping is periodically discharged.
It is most suitable for discharging the heavy drain under the tanks, large air dryers, concentrated piping portions, etc.
Rated Voltage AC100V
Power Consumption Steady state:0.4W、
Operating :8W
Additional explanation
Catalog Price (JPY)

¥ 58,800 (Excluding tax)/¥ 64,680(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 02:50 Currently)

Update
Catalog Page Page 1017
Relational Items
EA153EA-201 Timer drain valve
EA153EA-202 Timer drain valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog