Item# : EA153EA-202
Description : Timer drain valve
Spec
| Usage Pressure | 0 to 0.98MPa |
Mounting Screw | Rc1/2” |
|---|---|---|---|
| Valve Material | SUS304 |
Ambient Temperature | 0 to 50℃ |
| Valve Opening and shutting Setting Hour | CLOSE:1 to 60 minute OPEN:5 to 20 Second |
Drain amount of emission | Max. 7500c㎡/1 time |
| Size | 121(W)x120(D)x118(H)mm |
||
| The drain inside the compressed air piping is periodically discharged. |
|||
| It is most suitable for discharging the heavy drain under the tanks, large air dryers, concentrated piping portions, etc. |
|||
| Rated Voltage | AC200V |
Power Consumption | Steady state:0.6W、 Operating :8.2W |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 58,800 (Excluding tax)/¥ 64,680(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/20 02:57 Currently) |
||||
| Catalog Page | Page 1017 | ||||
| Relational Items |
|---|
| EA153EA-201 Timer drain valve |
| EA153EA-202 Timer drain valve |