Product Detail

URL:

Item# : EA153EB-4

Description : Speed Controller

Spec

Operating pressure-
0 to 1.0MPa
Pressure resistance-1.5MPa
Ambient temperature-5 to 60℃
For air
Attach to the cylinder or air motor pipe port to regulate the flow and control the actuator (operating part) operation speed.
Mounting screw Rc (PT) 1/2
Weight 400g
Additional explanation
Catalog Price (JPY)

¥ 4,630 (Excluding tax)/¥ 5,093(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 18:22 Currently)

Update
Catalog Page Page 1018
Relational Items
EA153EB-2 Speed Controller
EA153EB-3 Speed Controller
EA153EB-4 Speed Controller
Web catalog image

Documents

Catalog
  1. PDF
Specification
  1. PDF
Instruction manual(Japanese)