Item# : EA153EC-25
Description : Foot Switch
This product is no longer available. Please refer to replacement item below.
Spec
For air
|
Mounting screw-Inlet/outlet: Rc (PT) 1/4, Exhaust: Rc (PT) 1/8
|
Switching direction-4 directions
|
Operating pressure-0 to 0.7MPa
|
Pressure resistance-1.5MPa
|
Foot pressure-Max. 29N
|
| Ambient temperature-5 to 60℃ |
Weight-1.0kg
|
| With protection cover |
Dim.-114 x 179 x 137(H)mm
|
| Specification |
Without lock function |
|
|
| Catalog Price (JPY) |
¥
14,700
(Excluding tax)/¥
16,170(Tax including)
|
| Quantity of stock |
Latest stock:0
(2025/12/14 16:31 Currently)
|
| Catalog Page |
Page 1061