Product Detail

URL:

Item# : EA153EC-26

Description : Foot Switch

This product is no longer available. Please refer to replacement item below.

Spec

For air
Mounting screw-Inlet/outlet: Rc (PT) 1/4, Exhaust: Rc (PT) 1/8
Switching direction-4 directions
Operating pressure-0 to 0.7MPa
Pressure resistance-1.5MPa
Foot pressure-Max. 29N
Ambient temperature-5 to 60℃
Weight-1.0kg
With protection cover
Dim.-114 x 179 x 137(H)mm
Specification With lock function
Additional explanation
Catalog Price (JPY)

¥ 16,100 (Excluding tax)/¥ 17,710(Tax including)

Quantity of stock

Latest stock:0

(2025/12/15 00:40 Currently)

Update
Catalog Page Page 1061
Relational Items
EA153EC-25 Foot Switch
EA153EC-26 Foot Switch
Main image

Documents

Catalog
  1. PDF
Specification
  1. PDF
  2. PDF