Product Detail

URL:

Item# : EA153EG-32

Description : Line Check Valve

Spec

Material Stainless
Maximum Operating Pressure 2.0MPa
Pressure Resistance 3.0Mpa
Cracking The pressure  0.007MPa
Ambient Temperature 0 to 100℃
Applicable Fluid Air ・Water
O-ring Material Fluor Rubber
Rohs-Equivalent
Mounting Screw Rc1/4
Size (mm) 17×45
Additional explanation
Catalog Price (JPY)

¥ 6,500 (Excluding tax)/¥ 7,150(Tax including)

Quantity of stock

Latest stock:6

(2026/11/23 00:42 Currently)

Update
Catalog Page Page 1046
Relational Items
EA153EG-31 Line Check Valve
EA153EG-32 Line Check Valve
EA153EG-33 Line Check Valve
Web catalog image

Documents

Catalog
  1. PDF
Drawings