Product Detail

URL:

Item# : EA153EG-33

Description : Line Check Valve

Spec

Material Stainless
Maximum Operating Pressure 2.0MPa
Pressure Resistance 3.0Mpa
Cracking The pressure  0.007MPa
Ambient Temperature 0 to 100℃
Applicable Fluid Air ・Water
O-ring Material Fluor Rubber
Rohs-Equivalent
Mounting Screw Rc3/8
Size (mm) 21×55
Additional explanation
Catalog Price (JPY)

¥ 8,800 (Excluding tax)/¥ 9,680(Tax including)

Quantity of stock

Latest stock:6

(2026/11/23 00:46 Currently)

Update
Catalog Page Page 1046
Relational Items
EA153EG-31 Line Check Valve
EA153EG-32 Line Check Valve
EA153EG-33 Line Check Valve
Web catalog image

Documents

Catalog
  1. PDF
Drawings