Product Detail

URL:

Item# : EA153SD-131

Description : [Motor Type] Auto Drain Trap

This product is no longer available. Please refer to replacement item below.

Spec

Maximum Operating Pressure 1.0MPa
Usage Temperature Range -5~60℃
Pressure Resistance 1.5MPa
Operation Cycle Once a minute
Power Consumption 4W
size 98×78×88(H)mm
Weight 550g
Ensure discharge of high viscosity drain
Power Supply AC100V
Connection Screw (Rc) 3/8
Additional explanation
Catalog Price (JPY)

¥ 15,400 (Excluding tax)/¥ 16,940(Tax including)

Quantity of stock

Latest stock:0

(2025/08/02 21:53 Currently)

Update
Catalog Page Page 1058
Relational Items
EA153SD-131 [Motor Type] Auto Drain Trap
EA153SD-132 [Motor Type] Auto Drain Trap