Product Detail

URL:

Item# : EA153SJ-1

Description : Foot Switch

Spec

Weight 0.9kg
size 71×177×70(H)mm
Air For
Mounting Screw R1/4
Usage Pressure 0~1.0MPa
Pressure Resistance 0~1MPa
Foot pressure Max.65N
Ambient Temperature -5~60℃
Number Of Ports 2
Description Lock Mechanism Nothing
Switching Direction 1Way
Additional explanation
Catalog Price (JPY)

¥ 9,840 (Excluding tax)/¥ 10,824(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 05:13 Currently)

Update
Catalog Page Page 1020
Relational Items
EA153SJ-1 Foot Switch
EA153SJ-2 Foot Switch