Item# : EA153SK-21
Description : Silencer
Spec
| Maximum Operating Pressure | 1.0MPa |
Service Temperature | 5 to 60℃ |
|---|---|---|---|
| Material | Body :Aluminum Alloy Sound-absorbing Material :Resin sintered body |
Applicable Fluid | Compression Air |
| Rohs-Compliant |
|||
| Mounting Screw | R3/4 |
Silencing Effect | 30dB |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,280 (Excluding tax)/¥ 2,508(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/03 22:34 Currently) |
||||
| Catalog Page | Page 1020 | ||||
| Relational Items |
|---|
| EA153SK-21 Silencer |
| EA153SK-22 Silencer |
| EA153SK-23 Silencer |
| EA153SK-24 Silencer |
| EA153SK-25 Silencer |