Product Detail

URL:

Item# : EA153SK-71

Description : Metering Valve with Silencer

Spec

Usage Pressure 0 to 1.0MPa
Operating temperature -5 to 60℃
Material Body :Brass
Sound-absorbing Material :PVA Sponge
Applicable Fluid Air
Muffling effect at maximum flow rate 20dB or more
Cylinder speed control is easy.
RoHS-Compliant
Mounting Screw M5x0.8
Additional explanation
Catalog Price (JPY)

¥ 400 (Excluding tax)/¥ 440(Tax including)

Quantity of stock

Latest stock:2

(2026/11/07 04:39 Currently)

Update
Catalog Page Page 1020
Relational Items
EA153SK-71 Metering Valve with Silencer
EA153SK-72 Metering Valve with Silencer