Item# : EA153SR-12C
Description : Air Regulator
Spec
| Maximum Operating Pressure | 1.0MPa |
Pressure Range | 0.05 to 0.85MPa |
|---|---|---|---|
| Pressure Resistance | 1.5MPa |
Ambient Temperature | -5 to 60℃ |
| Bracket Adapted |
|||
| Mounting Screw (Rc) | 1/4” |
End | 53mm |
| Countercurrent Function | Adapted |
Overall Height | 99.9mm |
| Weight | 210g |
Air Regulator | Pressure Gauge :Square Implantation Type |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,160 (Excluding tax)/¥ 5,676(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/06/13 10:10 Currently) |
||||