Product Detail

URL:

Item# : EA153SR-11

Description : Air Regulator

This product is no longer available. Please refer to replacement item below.

Spec

Maximum Operating Pressure 1.0MPa
Pressure Range 0.05 to 0.85MPa
Pressure Resistance 1.5MPa
Ambient Temperature -5 to 60℃
Bracket Adapted
Mounting Screw (Rc) 1/8”
End 40mm
Countercurrent Function Adapted
Air Regulator Pressure Gauge :Square Implantation Type
Overall Height 93.9mm
Weight 160g
Additional explanation
Catalog Price (JPY)

¥ 4,630 (Excluding tax)/¥ 5,093(Tax including)

Quantity of stock

Latest stock:0

(2026/06/13 10:10 Currently)

Update
Catalog Page Page 1016
Relational Items
EA153SR-11 Air Regulator
EA153SR-12A Air Regulator
EA153SR-12B Air Regulator
EA153SR-12C Air Regulator
EA153SR-13A Air Regulator
EA153SR-13B Air Regulator
EA153SR-14A Air Regulator
EA153SR-14B Air Regulator
EA153SR-16 Air Regulator
EA153SR-18A Air Regulator
EA153SR-18B Air Regulator
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG