Product Detail

URL:

Item# : EA153SR-24A

Description : Air Regulator

This product is no longer available. Please refer to replacement item below.

Spec

Maximum Operating Pressure 1.0MPa
Pressure Range 0.05 to 0.85MPa
Pressure Resistance 1.5MPa
Ambient Temperature -5 to 60℃
Bracket Adapted
Mounting Screw (Rc) 1/2”
End 70mm
Countercurrent Function Nothing
Overall Height 134.7mm
Weight 440g
Air Regulator Pressure Gauge :Round
Additional explanation
Catalog Price (JPY)

¥ 7,660 (Excluding tax)/¥ 8,426(Tax including)

Quantity of stock

Latest stock:0

(2026/10/01 16:04 Currently)

Update
Relational Items
EA153SR-21 Air Regulator
EA153SR-22A Air Regulator
EA153SR-22B Air Regulator
EA153SR-22C Air Regulator
EA153SR-23 Air Regulator
EA153SR-24A Air Regulator
EA153SR-24B Air Regulator
EA153SR-26 Air Regulator
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG