Item# : EA153SR-72
Description : Small Air Regulator
Spec
| Maximum Operating Pressure |
2.0MPa
|
Pressure Range |
0.05 to 0.85MPa
|
| Pressure Resistance |
3.0MPa
|
Overall Height |
79.5mm
|
| Weight |
110g
|
Mounting Screw |
Rc1/4”
|
| End |
35mm
|
Gauge Dia |
42.5mm
|
| Operating temperature range |
-5 to 60 ° C (but not frozen) |
|
|
| Catalog Price (JPY) |
¥
4,030
(Excluding tax)/¥
4,433(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/04/05 23:37 Currently)
|
| Catalog Page |
Page 1016