Product Detail

URL:

Item# : EA153SR-71

Description : Small Air Regulator

Spec

Maximum Operating Pressure 2.0MPa
Pressure Range 0.05 to 0.85MPa
Pressure Resistance 3.0MPa
Overall Height 79.5mm
Weight 110g
Mounting Screw Rc1/8”
End 35mm
Gauge Dia 37.5mm
Operating temperature range -5 to 60 ° C (but not frozen)
Additional explanation
Catalog Price (JPY)

¥ 4,030 (Excluding tax)/¥ 4,433(Tax including)

Quantity of stock

Latest stock:3

(2026/04/06 02:04 Currently)

Update
Catalog Page Page 1016
Relational Items
EA153SR-71 Small Air Regulator
EA153SR-72 Small Air Regulator