Item# : EA315GK-2
Description : TIG Welding Machine
Spec
| Output Current | 200A(100A) |
Frequency | 50/60Hz |
|---|---|---|---|
| Input | TIG Welding :3.0kW(1.2kW)、Hand Stick Welding :5.3kW (1.6kW) |
No-Load Voltage | 70V |
| Body Size | 310(W) x 610(D) x 570(H)mm |
Weight | 25kg |
| Full Digital Control 。AC/DC TIG Welding Machine |
|||
| Accessories | Torch Cable 8m・Ground Wire Clip Adapted Cable 3m・Input Cable (3Core )3m・ Argon For Regulator ・Tungsten Pole Dia 2.4 x 2・Collet Body x 2・Collet Chuck x 4・Nozzle x 4・Long ・Short Cap x 1 |
Input Power Supply | AC200V /AC100V |
| Usage Rate | TIG Welding :40%(100%)、Hand Stick Welding :30%(30%) |
||
| ※Value in parenthesis is a numerical value at the time of the AC100V input. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 322,000 (Excluding tax)/¥ 354,200(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/15 23:51 Currently) |
||||
Replacement Items
|
|