Product Detail

URL:

Item# : EA345AD-11C

Description : Handy Pump

Spec

Pumping discharge 40L/min (50Hz:At Overall Lifting Height 2m)
50L/min(60Hz:At Overall Lifting Height 2m)
※When using discharge hose with inner diameter of 25mm
Size 306 x 180 x 242(H)mm
Weight 6.9kg
Power Supply Single-Phase 100V
Output 80W
Power Consumption 50Hz:140W
60Hz:200W
Connection Hose Suction side :25mm
Spit side :15・19・25mm (Commercially Available Goods)
Accessories Hose Coupling Deformed Fittings Hose Band (For 25mm hose x 5 pcs For 19mm hose x 1 pc) Suction Hose Strainer

(*Use a commercial rubber hose or a PVC hose (ID: 15 mm 19 mm or 25mm) for the hose connected to the spout. )
For replacement of contaminated water
It cannot be used in the water
Additional explanation
Catalog Price (JPY)

¥ 52,000 (Excluding tax)/¥ 57,200(Tax including)

Quantity of stock

Latest stock:1

(2026/11/02 02:55 Currently)

Update
Catalog Page Page 2513
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)