Product Detail

URL:

Item# : EA345EM-6

Description : Underwater Pump for Sewage

Spec

Automatic operation type
For Simplicity Sewage
Power Supply AC100V
The height of the inlet can be changed according to the application,such as residual water treatment
Frequency 60Hz
Output 180W
Aperture 32mm
Max Total Lifting Height 7.5m
Maximum Discharge Rate 150L/min
size(mm) Dia 164 x 310(H)
Weight(kg) 4.2
Additional explanation
Catalog Price (JPY)

¥ 20,600 (Excluding tax)/¥ 22,660(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 06:53 Currently)

Update
Catalog Page Page 2514
Relational Items
EA345EM-50 Underwater Pump for Sewage
EA345EM-60 Underwater Pump for Sewage
EA345EM-5 Underwater Pump for Sewage
EA345EM-6 Underwater Pump for Sewage
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog