Item# : EA345HF-60
Description : Underwater Pump for Clear Water
Spec
To the water supply and drainage of the water tank
|
| Power Supply |
AC100V
|
Code Length |
3m
|
| Lowest The water level |
20mm
|
Frequency |
60Hz
|
| Output |
150W
|
Aperture |
15・25
|
| Max. Total Lifting Height |
9m
|
Maximum Discharge Rate |
15L/min
|
| size (mm) |
Dia 142 x 204(H)
|
Weight(Kg) |
3.0 |
| Catalog Price (JPY) |
¥
23,600
(Excluding tax)/¥
25,960(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/22 16:11 Currently)
|
| Catalog Page |
Page 2515
|
Replacement Items
Documents
| Drawings |
-
|
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |