Product Detail

URL:

Item# : EA351BM-10

Description : Ground packing

Spec

Number of rolls-3m/roll
Material- MACFOIL base material (expanded graphite・Metal wire reinforcement・Yarn assortment), Heat resistance special impregnation processing
Pressure resistance-43.1MPa (Class 2500)
Applicable fluid-Water, oil, steam, heat transfer oil, solvent, gas, LNG
Service temperature range--200 to 600℃
Excellent heat resistance chemical resistance pressure resistance and sealing
 .
The correspondence that is a wide range is possible.
Dim.-10x 10mm
Additional explanation
Catalog Price (JPY)

¥ 28,800 (Excluding tax)/¥ 31,680(Tax including)

Quantity of stock

Latest stock:4

(2026/11/18 12:28 Currently)

Update
Catalog Page Page 1463
Relational Items
EA351BM-3 Ground packing
EA351BM-4 Ground packing
EA351BM-5 Ground packing
EA351BM-6 Ground packing
EA351BM-6.5 Ground packing
EA351BM-8 Ground packing
EA351BM-9.5 Ground packing
EA351BM-10 Ground packing
EA351BM-12.5 Ground packing
EA351BM-14.5 Ground packing