Item# : EA351BM-9.5
Description : Ground packing
Spec
Number of rolls-3m/roll |
|||
Material- MACFOIL base material (expanded graphite・Metal wire reinforcement・Yarn assortment), Heat resistance special impregnation processing |
|||
Pressure resistance-43.1MPa (Class 2500) |
|||
Applicable fluid-Water, oil, steam, heat transfer oil, solvent, gas, LNG |
|||
Service temperature range--200 to 600℃ |
|||
Excellent heat resistance chemical resistance pressure resistance and sealing . |
|||
The correspondence that is a wide range is possible. |
|||
Dim.-9.5x 9.5mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 23,200 (Excluding tax)/¥ 25,520(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2025/05/03 17:02 Currently) |
||||
Catalog Page | Page 1513 |
.jpg)