Item# : EA351BS-21
Description : Sheet Gasket
Spec
| Standard Pressure Of Clamping Side |
40 to 80kg/c㎡
|
Usage Temperature Range |
-40 to 100℃ |
| Adaptation Fluid |
Oil 、Warm water ・Acid ・Alkalinity 、gasoline 、Agent
|
|
|
| Special viscous material is impregnated into the long and strong fibrous material. |
If you tighten and pressurize it as inserted between two joint surfaces viscous substance oozes out on the surfaces to fill any gap on the uneven surfaces.
|
| Material |
Liquid Gasket Impregnation Special Paper
|
Size (mm) |
1000×1000
|
| Thickness |
0.1
|
Qty. Per Unit |
1
|
| For Ultra Low Surface The pressure |
| Catalog Price (JPY) |
¥
1,410
(Excluding tax)/¥
1,551(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/11/01 17:40 Currently)
|
| Catalog Page |
Page 1460