Product Detail

URL:

Item# : EA351BS-22

Description : Sheet Gasket

Spec

Standard Pressure Of Clamping Side 40 to 80kg/c㎡
Usage Temperature Range -40 to 100℃
Adaptation Fluid Oil 、Warm water ・Acid ・Alkalinity 、gasoline 、Agent
Special viscous material is impregnated into the long and strong fibrous material.
If you tighten and pressurize it as inserted between two joint surfaces viscous substance oozes out on the surfaces to fill any gap on the uneven surfaces.
Material Liquid Gasket Impregnation Special Paper
Size (mm) 1000×1000
Thickness 0.21
Qty. Per Unit 1
For Ultra Low Surface The pressure
Additional explanation
Catalog Price (JPY)

¥ 3,680 (Excluding tax)/¥ 4,048(Tax including)

Quantity of stock

Latest stock:5

(2026/11/01 17:40 Currently)

Update
Catalog Page Page 1460
Relational Items
EA351BS-21 Sheet Gasket
EA351BS-22 Sheet Gasket
EA351BS-24 Sheet Gasket
EA351BS-25 Sheet Gasket