Product Detail

URL:

Item# : EA351DK-10

Description : Entire flange packing

Spec

Entire packing
JIS10K
Pressure limit-5MPa
Material-SUS316 (flat) + inflating graphite + seizure prevention process
Category temperature range: -240 to 650℃ (usage in oxidized ambient gas: up to 420℃)
Hard to be broken with pressure, so the packing's seizure to flange is significantly reduced.
Applicable fluid-Water, steam, oil, hot air, exhaust gas, etc
Nominal dia. 10A
Thickness 3.0mm
Additional explanation
Catalog Price (JPY)

¥ 925 (Excluding tax)/¥ 1,018(Tax including)

Quantity of stock

Latest stock:5

(2026/11/11 22:53 Currently)

Update
Catalog Page Page 1460
Relational Items
EA351DJ-10 Entire flange packing
EA351DJ-15 Entire flange packing
EA351DJ-20 Entire flange packing
EA351DJ-25 Entire flange packing
EA351DJ-32 Entire flange packing
EA351DJ-40 Entire flange packing
EA351DJ-50 Entire flange packing
EA351DJ-65 Entire flange packing
EA351DJ-80 Entire flange packing
EA351DJ-100 Entire flange packing
EA351DJ-125 Entire flange packing
EA351DJ-150 Entire flange packing
EA351DK-10 Entire flange packing
EA351DK-15 Entire flange packing
EA351DK-20 Entire flange packing
EA351DK-25 Entire flange packing
EA351DK-32 Entire flange packing
EA351DK-40 Entire flange packing
EA351DK-50 Entire flange packing
EA351DK-65 Entire flange packing
EA351DK-80 Entire flange packing
EA351DK-100 Entire flange packing
EA351DK-125 Entire flange packing
EA351DK-150 Entire flange packing
Web catalog image

Documents

Size
  1. PDF
Catalog