Item# : EA351DK-20
Description : Entire flange packing
Spec
| Entire packing | |||
| JIS10K | |||
| Pressure limit-5MPa |
|||
| Material-SUS316 (flat) + inflating graphite + seizure prevention process |
|||
| Category temperature range: -240 to 650℃ (usage in oxidized ambient gas: up to 420℃) |
|||
| Hard to be broken with pressure, so the packing's seizure to flange is significantly reduced. |
|||
| Applicable fluid-Water, steam, oil, hot air, exhaust gas, etc |
|||
| Nominal dia. | 20A |
Thickness | 3.0mm |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,120 (Excluding tax)/¥ 1,232(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/11 22:53 Currently) |
||||
| Catalog Page | Page 1460 | ||||