Product Detail

URL:

Item# : EA353BS-32A

Description : Mechanics Gloves

This product is no longer available. Please refer to replacement item below.

Spec

The Part Starting From The Palm Up To The Fingertip Is Made Of Synthetic Leather Which Is Very Soft And Superior In Its Breathability
The Back Part Of The Hand Is Made Of Spandex Which Is Superior In Its Stretchability And Breathability
The Fingertips Are Double Layered Where The Abrasion Would Be Reduced And The Protective Capability For Your Fingers Would Be Improved.
The Part In Between Fingers Is Made Of Lycra, Which Is Soft And Highly Breathable.
Hand Neck Rubber-Tightened
Size M
Full length 220mm
Thickness 0.7mm
Around the palm 205mm
Middle finger length 85mm
FASTFIT series
Machine washable
Additional explanation
Catalog Price (JPY)

¥ 2,600 (Excluding tax)/¥ 2,860(Tax including)

Quantity of stock

Latest stock:0

(2026/07/26 17:06 Currently)

Update

Replacement Items

EA353BS-112
Relational Items
EA353BS-31A Mechanics Gloves
EA353BS-32A Mechanics Gloves
EA353BS-33A Mechanics Gloves
EA353BS-34A Mechanics Gloves
Web catalog image

Documents

Flyer