Product Detail

URL:

Item# : EA354AF-36

Description : Heat Resistant Gloves for Cleanroom

Spec

Material Outside: synthetic leather (polyester and polyurethane), Inside: nylon and polyurethane
Outstanding operability due to soft material as well as excellent heat and abrasion resistance
Material's heat-resistant temperature 220℃/5sec
Product available for class 100
This is the clean pack product, which is washed and packed in the cleanroom conforming with JIS class 5.
Size Free
Length 260mm
Thickness 2mm
Around the palm 245mm
Middle finger length 85mm
Additional explanation
Catalog Price (JPY)

¥ 5,770 (Excluding tax)/¥ 6,347(Tax including)

Quantity of stock

Latest stock:6

(2026/11/22 20:20 Currently)

Update
Catalog Page Page 0705 Page 2182
Relational Items
EA354AF-36 Heat Resistant Gloves for Cleanroom
EA354AF-37 Heat Resistant Gloves for Cleanroom
Web catalog image

Documents

RoHS