Item# : EA354AF-37
Description : Heat Resistant Gloves for Cleanroom
Spec
| Material |
Outside: synthetic leather (polyester and polyurethane), Inside: nylon and polyurethane
|
|
|
Outstanding operability due to soft material as well as excellent heat and abrasion resistance
|
Material's heat-resistant temperature 220℃/5sec
|
Product available for class 100
|
This is the clean pack product, which is washed and packed in the cleanroom conforming with JIS class 5.
|
| Size |
Free
|
Length |
400mm
|
| Thickness |
2mm
|
Around the palm |
245mm
|
| Middle finger length |
85mm |
|
|
| Catalog Price (JPY) |
¥
6,570
(Excluding tax)/¥
7,227(Tax including)
|
| Quantity of stock |
Latest stock:4
(2026/11/22 20:30 Currently)
|
| Catalog Page |
Page 0705
Page 2182