Product Detail

URL:

Item# : EA354EA-33

Description : Cutting-Proof Gloves

This product is no longer available. Please refer to replacement item below.

Spec

EU Standard CE EN388 cut resistance level 3
ANSI standard cut resistance level A9
Thickness 1.35mm
The back of the hand has a tire tread pattern and the fingertips palm and the space between the thumb and the index finger are enhanced with synthetic leather using polymer.
Excellent incision resistance and puncture resistance.

Size L
Length (mm) 230\m
Reference size (M size) Around the palm:235mm
Middle finger length :75mm
Material Synthetic leather substitute (Aiycore)
Additional explanation
Catalog Price (JPY)

¥ 6,410 (Excluding tax)/¥ 7,051(Tax including)

Quantity of stock

Latest stock:0

(2026/09/18 14:03 Currently)

Update

Replacement Items

EA354EA-33A
Relational Items
EA354EA-32 Cutting-Proof Gloves
EA354EA-33 Cutting-Proof Gloves
EA354EA-34 Cutting-Proof Gloves