Product Detail

URL:

Item# : EA354EB-42

Description : Heat and Incision Resistant Work Gloves (Only Left Hand)

This product is no longer available. Please refer to replacement item below.

Spec

Materials-Outside/palm helm: Aramid fiber 100% (cotton), palm: (surface) PBO fiber, aramid fiber, (fillings) aramid mixed felt, special insulation sheet, (back) cotton 100%
Material heat-proof temperature-300℃
Soft operation feeling because of the unique 4-layer structure
Achieved low thermal conductivity(hold time)
Excellent in heat resistant and wound-proofing
Description Only left hand
Size Free(Short type)
Length 260mm
Thickness 5mm
Around the palm 270mm
Middle finger length 85mm
EU standard CE EN388 Blade Cut resistance level 5,
Puncture resistance level 3
Color Orange×Navy blue
Additional explanation
Catalog Price (JPY)

¥ 4,980 (Excluding tax)/¥ 5,478(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 13:27 Currently)

Update
Catalog Page Page 2249

Replacement Items

EA354EB-42A
Relational Items
EA354EB-40A
EA354EB-41 Heat and Incision Resistant Work Gloves (Only Right Hand)
EA354EB-42 Heat and Incision Resistant Work Gloves (Only Left Hand)
EA354EB-50A
EA354EB-51 Heat and Incision Resistant Work Gloves (Only Right Hand)
EA354EB-52 Heat and Incision Resistant Work Gloves (Only Left Hand)
Web catalog image

Documents

RoHS