Item# : EA354EB-51
Description : Heat and Incision Resistant Work Gloves (Only Right Hand)
Spec
Materials-Outside/palm helm: Aramid fiber 100% (cotton), palm: (surface) PBO fiber, aramid fiber, (fillings) aramid mixed felt, special insulation sheet, (back) cotton 100% |
|||
Material heat-proof temperature-300℃ |
|||
Soft operation feeling because of the unique 4-layer structure |
|||
Achieved low thermal conductivity(hold time) |
|||
Excellent in heat resistant and wound-proofing |
|||
Description | Only right hand |
Size | Free(Long type) |
---|---|---|---|
Length | 320mm |
Thickness | 5mm |
Around the palm | 270mm |
Middle finger length | 85mm |
EU standard CE EN388 Blade Cut resistance level 5, Puncture resistance level 3 |
|||
Color | Orange×Navy blue |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,470 (Excluding tax)/¥ 6,017(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 15:09 Currently) |
||||
Catalog Page | Page 2249 |
Replacement Items
![]() |
|
.jpg)