Product Detail

URL:

Item# : EA354EE-12

Description : [Dyneema] Gloves with Anti-slip Processing

Spec

Material Fiber: high-strength polyethylene (Dyneema) 80%, cotton 20%, Resin: polyurethane
Since this gloves has excellent resistance to incision, work with risk of incision can be performed safely and efficiently.
Resistant to water and washable repeatedly
Dim. L
Wrist color Red
Full length 228mm
Thickness 1.4mm
Around the palm 190mm
Middle finger length 80mm
EU standard CE EN388 Blade Cut resistance level 3C
Color Body:Gray
Hem:Red
Additional explanation
Catalog Price (JPY)

¥ 1,800 (Excluding tax)/¥ 1,980(Tax including)

Quantity of stock

Latest stock:12

(2026/11/07 02:58 Currently)

Update
Catalog Page Page 2185
Relational Items
EA354EE-11 [Dyneema] Gloves with Anti-slip Processing
EA354EE-12 [Dyneema] Gloves with Anti-slip Processing
EA354EE-13 [Dyneema] Gloves with Anti-slip Processing