Product Detail

URL:

Item# : EA354EE-13

Description : [Dyneema] Gloves with Anti-slip Processing

Spec

Material Fiber: high-strength polyethylene (Dyneema) 80%, cotton 20%, Resin: polyurethane
Since this gloves has excellent resistance to incision, work with risk of incision can be performed safely and efficiently.
Resistant to water and washable repeatedly
Dim. LL
Wrist color Yellow
Full length 240mm
Thickness 1.4mm
Around the palm 200mm
Middle finger length 90mm
EU standard CE EN388 Blade Cut resistance level 3C
Color Body:Gray
Hem:Yellow
Additional explanation
Catalog Price (JPY)

¥ 1,800 (Excluding tax)/¥ 1,980(Tax including)

Quantity of stock

Latest stock:10

(2026/11/07 03:05 Currently)

Update
Catalog Page Page 2185
Relational Items
EA354EE-11 [Dyneema] Gloves with Anti-slip Processing
EA354EE-12 [Dyneema] Gloves with Anti-slip Processing
EA354EE-13 [Dyneema] Gloves with Anti-slip Processing