Item# : EA354GD-16A
Description : Natural Rubber Coating Gloves
Spec
| Material | Resin Part :Natural Rubber (Carbon Black Combination)、 Fiber Part :Polyester 、Cotton 、Etc. |
Size | M |
|---|---|---|---|
| Color | Body:Black Hem:Yellow |
Full length | 230mm |
| Thickness | 1.6mm |
Around the palm of your hand | 210mm |
| The Middle finger Length | 78mm |
Weight | 42.5g(One hand) |
| Usage | Cleaning ・Service、Transportation・Logistics flights、Engineering works ・Construction 、Gardening ・Landscaping Services |
||
| Superior Non-slip Effect Can Be Ensured Due To Its Special Non-slip Treatment. |
|||
| Proprietary cubic Form Fits Your Hand Softly And Mitigates Fatigue From Working For A Long Time. |
|||
| The Combination Of The Fabric Makes The Product Smooth And Soft. |
|||
| Proprietary 10-gauge Seamless Woven Gloves With Finely Woven Seamless Fiber Section. |
|||
| The Fiber Part Is Antibacterial And Deodorant. |
|||
| The Bottom Is Sewn In The Over-lock Seam To Prevent From Having The Hem Frayed. |
|||
| A Pair Of Gloves With Natural Rubber Coating Applied Onto The Palm Part Only, Which Is Ensured Of Its Breathability. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 395 (Excluding tax)/¥ 435(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:38 (2026/11/17 22:44 Currently) |
||||
| Catalog Page | Page 2184 | ||||
| Relational Items |
|---|
| EA354GD-16A Natural Rubber Coating Gloves |
| EA354GD-17A Natural Rubber Coating Gloves |