Product Detail

URL:

Item# : EA354GD-17A

Description : Natural Rubber Coating Gloves

Spec

Material Resin Part :Natural Rubber (Carbon Black Combination )、
Fiber Part :Polyester 、Cotton 、Etc.
Size L
Color Body:Black
Hem:White
Full length 240mm
Thickness 1.6mm
Around the palm of your hand 230mm
The Middle finger Length 80mm
Weight 47.5g(One hand )
Usage Cleaning ・Service、Transportation・Logistics flights、Engineering works ・Construction、Gardening ・Landscaping Services
Superior Non-slip Effect Can Be Ensured Due To Its Special Non-slip Treatment.
Proprietary cubic Form Fits Your Hand Softly And Mitigates Fatigue From Working For A Long Time. 。
The Combination Of The Fabric Makes The Product Smooth And Soft.
Proprietary 10-gauge Seamless Woven Gloves With Finely Woven Seamless Fiber Section.
The Fiber Part Is Antibacterial And Deodorant.
The Bottom Is Sewn In The Over-lock Seam To Prevent From Having The Hem Frayed.
A Pair Of Gloves With Natural Rubber Coating Applied Onto The Palm Part Only, Which Is Ensured Of Its Breathability.
Additional explanation
Catalog Price (JPY)

¥ 395 (Excluding tax)/¥ 435(Tax including)

Quantity of stock

Latest stock:116

(2026/11/17 22:44 Currently)

Update
Catalog Page Page 2184
Relational Items
EA354GD-16A Natural Rubber Coating Gloves
EA354GD-17A Natural Rubber Coating Gloves
Web catalog image

Documents

Catalog