Item# : EA354GD-6A
Description : Nitrile Rubber Coating Gloves
Spec
| Material-resin:nitrile rubber、fiber:Nylon、polyester、other |
|||
| Size | S size |
Length | 220mm |
|---|---|---|---|
| Thickness | 0.8mm |
||
| Around palm-180mm |
|||
| Middle finger length-75mm |
|||
| Weight | 17.5g(1 pc) |
||
| Application- Indoor cleaning/light work, DIY, transportation/logistics industry, precision machine industry, machine industry, automobile industry, civil work/construction industry, holticulture/landscaping |
|||
| Color | Body:Navy blue Hem:Dark green |
||
| The palm areas are coated by foamed nitrile rubber. |
|||
| Ventilation of the palm areas was improved by the unique air coating to reduce steaming. |
|||
| Entire fingers are nit by the mixture of nylon and stretch threads to improve fitness to the figertips. |
|||
| Anti-slip is very effective in preventing any slip on special patterns on the palm side. |
|||
| The unique 13-gauge seamless gloves feature fine stitches with no seam in the fabric area. |
|||
| The hem has over-lock to prevent fray. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 385 (Excluding tax)/¥ 424(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:11 (2026/11/14 18:07 Currently) |
||||
| Catalog Page | Page 2183 | ||||
| Relational Items |
|---|
| EA354GD-6A Nitrile Rubber Coating Gloves |
| EA354GD-7A Nitrile Rubber Coating Gloves |
| EA354GD-8A Nitrile Rubber Coating Gloves |
| EA354GD-6B |
| EA354GD-7B |
| EA354GD-8B |