Product Detail

URL:

Item# : EA354GD-7A

Description : Nitrile Rubber Coating Gloves

Spec

Material-resin:nitrile rubber、fiber:Nylon、polyester、other
Size M size
Length 230mm
Thickness 0.8mm
Around palm-195mm
Middle finger length-77mm
Weight 19.5g(1 pc)
Application- Indoor cleaning/light work, DIY, transportation/logistics industry, precision machine industry, machine industry, automobile industry, civil work/construction industry, holticulture/landscaping
Color Body:Navy blue
Hem:Medium blue
The palm areas are coated by foamed nitrile rubber.
Ventilation of the palm areas was improved by the unique air coating to reduce steaming.
Entire fingers are nit by the mixture of nylon and stretch threads to improve fitness to the figertips.
Anti-slip is very effective in preventing any slip on special patterns on the palm side.
The unique 13-gauge seamless gloves feature fine stitches with no seam in the fabric area.
The hem has over-lock to prevent fray.
Additional explanation
Catalog Price (JPY)

¥ 385 (Excluding tax)/¥ 424(Tax including)

Quantity of stock

Latest stock:139

(2026/11/14 18:01 Currently)

Update
Catalog Page Page 2183

Replacement Items

EA354HD-2
Relational Items
EA354GD-6A Nitrile Rubber Coating Gloves
EA354GD-7A Nitrile Rubber Coating Gloves
EA354GD-8A Nitrile Rubber Coating Gloves
EA354GD-6B
EA354GD-7B
EA354GD-8B
Web catalog image

Documents

Catalog
  1. PDF
RoHS