Product Detail

URL:

Item# : EA354KJ-23

Description : Aramid fiber Heat Resistant Work Gloves

This product is no longer available. Please refer to replacement item below.
Catalog Correction

24/07/02 The heat-resistant temperature has been changed. Incorrect: 350 Correct: 300 (No.55 1253)

Spec

Size Free
Material Front: PBO fiber Xyron 16%,Aramid fiber 84%
Fillings: aramid fiber felt 100%
Inside: Cotton 100%
Heat -proof temperature-300℃
Keep in a dark place, away from direct sunlight.
Type Long
Overall length 450mm
Thickness 3.6mm
Around the palm 270mm
Middle finger length 95mm
EU standard CE EN388 Blade Cut resistance level 5,
Puncture resistance level 3
Color Navy blue
Additional explanation
Catalog Price (JPY)

¥ 10,900 (Excluding tax)/¥ 11,990(Tax including)

Quantity of stock

Latest stock:0

(2025/07/05 00:14 Currently)

Update

Replacement Items

EA354KJ-23A
Relational Items
EA354KJ-21 Aramid fiber Heat Resistant Work Gloves
EA354KJ-22 Aramid fiber Heat Resistant Work Gloves
EA354KJ-23 Aramid fiber Heat Resistant Work Gloves