Item# : EA423RJ-55
Description : Fluor Rubber O-Ring (For Fixed)
Spec
| Material | Fluor Rubber (4Seed D) |
||
|---|---|---|---|
| Heat-resistant |
|||
| JIS Number | G-55 |
Id.(Mm) | 54.4 |
| Wire Diameter | 3.1 |
Qty. Per Unit | 1Sheet |
| Heat resistance limit temperature | about 220°C (reference) |
Operating temperature range | about -15°C to +220°C (reference) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 300 (Excluding tax)/¥ 330(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:53 (2026/11/14 15:09 Currently) |
||||
| Catalog Page | Page 1301 | ||||