Product Detail

URL:

Item# : EA423RJ-60

Description : Fluor Rubber O-Ring (For Fixed)

Spec

Material Fluor Rubber (4Seed D)
Heat-resistant
JIS Number G-60
Id.(Mm) 59.4
Wire Diameter 3.1
Qty. Per Unit 1Sheet
Heat resistance limit temperature about 220°C (reference)
Operating temperature range about -15°C to +220°C (reference)
Additional explanation
Catalog Price (JPY)

¥ 300 (Excluding tax)/¥ 330(Tax including)

Quantity of stock

Latest stock:6

(2026/11/14 15:09 Currently)

Update
Catalog Page Page 1301
Relational Items
EA423RJ-25 Fluor Rubber O-Ring (For Fixed)
EA423RJ-30 Fluor Rubber O-Ring (For Fixed)
EA423RJ-35 Fluor Rubber O-Ring (For Fixed)
EA423RJ-40 Fluor Rubber O-Ring (For Fixed)
EA423RJ-45 Fluor Rubber O-Ring (For Fixed)
EA423RJ-50 Fluor Rubber O-Ring (For Fixed)
EA423RJ-55 Fluor Rubber O-Ring (For Fixed)
EA423RJ-60 Fluor Rubber O-Ring (For Fixed)
EA423RJ-65 Fluor Rubber O-Ring (For Fixed)
EA423RJ-70 Fluor Rubber O-Ring (For Fixed)
EA423RJ-75 Fluor Rubber O-Ring (For Fixed)
EA423RJ-80 Fluor Rubber O-Ring (For Fixed)
EA423RJ-85 Fluor Rubber O-Ring (For Fixed)
EA423RJ-90 Fluor Rubber O-Ring (For Fixed)
EA423RJ-95 Fluor Rubber O-Ring (For Fixed)
EA423RJ-100 Fluor Rubber O-Ring (For Fixed)
EA423RJ-105 Fluor Rubber O-Ring (For Fixed)
EA423RJ-110 Fluor Rubber O-Ring (For Fixed)
EA423RJ-115 Fluor Rubber O-Ring (For Fixed)
EA423RJ-120 Fluor Rubber O-Ring (For Fixed)
EA423RJ-125 Fluor Rubber O-Ring (For Fixed)
EA423RJ-130 Fluor Rubber O-Ring (For Fixed)
EA423RJ-135 Fluor Rubber O-Ring (For Fixed)
EA423RJ-140 Fluor Rubber O-Ring (For Fixed)
EA423RJ-145 Fluor Rubber O-Ring (For Fixed)