Item# : EA424BC-18A
Description : Braded Hose (for Water Line)
This product is no longer available. Please refer to replacement item below.
Spec
For hot water piping
|
Material-Braid: SUS304, Tube: cross-linked polyethylene pipe, Nut: brass, Packing: non-asbestos
|
Hose ID-Nominal 13: 9.5mm, Nominal 20: 13.0mm
|
Mounting thread-G1/2 (-11A to -20A), G3/4 (-21A to -30A)
|
Max. operating pressure-0.75.0MPa
|
Service temperature-1℃ to 80℃
|
Nominal x Length (mm) |
13 x 700 |
|
|
Catalog Price (JPY) |
¥
2,410
(Excluding tax)/¥
2,651(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/08/03 07:59 Currently)
|
Replacement Items
Documents
Specification |