Item# : EA424BC-6
Description : Hose for Water Line [with Fitting]
Spec
| Mounting thread-G1/2 |
|||
| Material-Hose: cross-linked soft polyethyleneNut: brassPacking: non-asbestos |
|||
| Maximum operating pressure-0.75MPa |
|||
| Service temperature-1℃ to 90℃ |
|||
| This resin hose has pliability like a vinyl hose by the double structure of soft cross-linked polyethylene. |
|||
| In order not to spoil a fine sight, it is the optimal as an object for indoor exposure piping. |
|||
| Nominal x Length (mm) | 13 x 1,600 | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,450 (Excluding tax)/¥ 4,895(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/18 00:16 Currently) |
||||
| Catalog Page | Page 1098 | ||||