Product Detail

URL:

Item# : EA424BC-7

Description : Hose for Water Line [with Fitting]

Spec

Mounting thread-G1/2
Material-Hose: cross-linked soft polyethyleneNut: brassPacking: non-asbestos
Maximum operating pressure-0.75MPa
Service temperature-1℃ to 90℃
This resin hose has pliability like a vinyl hose by the double structure of soft cross-linked polyethylene.
In order not to spoil a fine sight, it is the optimal as an object for indoor exposure piping.
Nominal x Length (mm) 13 x 2,000
Additional explanation
Catalog Price (JPY)

¥ 4,940 (Excluding tax)/¥ 5,434(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 00:16 Currently)

Update
Catalog Page Page 1098
Relational Items
EA424BC-1 Hose for Water Line [with Fitting]
EA424BC-2 Hose for Water Line [with Fitting]
EA424BC-3 Hose for Water Line [with Fitting]
EA424BC-4 Hose for Water Line [with Fitting]
EA424BC-5 Hose for Water Line [with Fitting]
EA424BC-6 Hose for Water Line [with Fitting]
EA424BC-7 Hose for Water Line [with Fitting]
Web catalog image

Documents

Drawings