Item# : EA425AC-2
Description : Heat-Resistant Ball Valve
Spec
Nominal dia.--2: 13, -3: 20
|
Operating temperature: 0℃ to 100℃
|
MAX Operating pressure: 1.0MPa
|
Material-Brass
|
Long neck handle sharing type (with attachment)
|
One-touch detachable handle
|
Suitable for EcoCute piping.
|
| A |
RC1/2
|
B |
G1/2
|
| C |
53
|
D |
48.5
|
| E |
72.5
|
|
|
| Applicable fluid-Tap water |
| Catalog Price (JPY) |
¥
3,390
(Excluding tax)/¥
3,729(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/10/31 19:21 Currently)
|
| Catalog Page |
Page 1074
|
Documents
| Drawings |
-
|
| ESCO dimentional drawing |