Product Detail

URL:

Item# : EA425AC-3

Description : Heat-Resistant Ball Valve

Spec

Nominal dia.--2: 13, -3: 20
Operating temperature: 0℃ to 100℃
MAX Operating pressure: 1.0MPa
Material-Brass
Long neck handle sharing type (with attachment)
One-touch detachable handle
Suitable for EcoCute piping.
A RC3/4
B G3/4
C 63.5
D 50.5
E 74.5
Applicable fluid-Tap water
Additional explanation
Catalog Price (JPY)

¥ 3,820 (Excluding tax)/¥ 4,202(Tax including)

Quantity of stock

Latest stock:1

(2026/10/31 18:24 Currently)

Update
Catalog Page Page 1074
Relational Items
EA425AC-2 Heat-Resistant Ball Valve
EA425AC-3 Heat-Resistant Ball Valve
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG