Product Detail

URL:

Item# : EA425CD-6

Description : Miniature Valve [Stainless Steel]

Spec

Material-SUS316
Applicable fluid-Air, water, oil
Operating pressure-0 to 2MPa (20kgf/cm2)
Operating temperature- -10 to 100℃ (no freeze)
Tube OD 6mm
Mounting screw 1/4 PT
When using a tube, an insert ring is required separately.
Additional explanation
Catalog Price (JPY)

¥ 8,260 (Excluding tax)/¥ 9,086(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 19:37 Currently)

Update
Catalog Page Page 1024
Relational Items
EA425CD-6 Miniature Valve [Stainless Steel]
EA425CD-8 Miniature Valve [Stainless Steel]
EA425CD-10 Miniature Valve (Stainless Steel)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog